Zoro Homepage

Sprayer w/ Plastic Bottle size 2 1.65mm

  • Mfr # 62-2-3

  • Zoro # G415811885


product price: $46.99
/ea

Key Features

Nozzle Size
1.6 mm tip for thicker paints
Capacity
1-2 inch spray pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-2-3
Zoro #
G415811885
UPC #
026614019139
Country of Origin
United States

Dimensions

Nozzle Size
1.6 mm tip for thicker paints

Details

Capacity
1-2 inch spray pattern

Description

The 62-2-3 sprayer is a general sprayer and great for basic coating needs. It will handle thicker paints than the smaller pen type airbrushes. Spray pattern range is 1 to 2 inches. If hose is needed order HL-3/16-6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.