
TS Airbrush in Wood Case w/ 4 head sizes
Mfr # TS-4WC
Zoro # G815811829
Specifications
Product Information
Description
The airbrush features a chrome plated body and aluminum anodized cutaway handle. The TS includes both available head and can achieve detail down to 1/64 inch and using our included fan head wider patterns up to 3 inches. A PTFE packing enables the TS to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TS can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The TS airbrush is made in the US and includes the following: TS#3 airbrush, size 3 spray head, size 1 & 2 spray heads,1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.
- Fan aircap for wider coverage
- Solvent proof PTFE needle packing allows spraying of water & solvent based paints
- Includes four head sizes & special fan aircap (.25mm, 0.38mm, 0.66. & 1.0mm)
- 1/8"BSP Adapter (Paasche Airbrush to 1/8BSP hose)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.