
Wood Box Set w/ MIL - all three heads
Mfr # MIL-3WC
Zoro # G515811938
Specifications
Product Information
Description
The Paasche MIL-3WC is a double action internal mix airbrush packed in our deluxe wood case. The airbrush features a Cerakote coated body and aluminum anodized cutaway handle. Included with the airbrush are all three available spray heads, which allow the MIL to be used for most any application. The MIL can achieve fine lines down to 1/32 inch and wider patterns up to 1-1/2 inches. A PTFE packing enables the MIL to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The MIL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The MIL airbrush is made in the US and includes the following: MIL#3 airbrush, wood case, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.
- Packed in deluxe wood case
- Achieve patterns of 1/32 inch to 1-1/2 inch
- Adapter (Airbrush to 1/8"BSP hose)
- Set includes all three head sizes (.55mm, 0.75mm and 1.05mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.