
Wood Box Set w/ VL & All Three Heads
Mfr # VL-3WC
Zoro # G115811772
Specifications
Product Information
Description
The airbrush features a chrome plated body and anodized aluminum Handle for durability. Included with the airbrush are all three available spray heads, which allow the VL to be used for most any application. The VL is double action and allows the user to achieve fine lines down to 1/32 inch and wider patterns up to 1-1/2 inches. A PTFE packing enables the VL to handle any water or solvent based paint. The roller in front of the trigger allows the VL to be used as a single action airbrush for those desiring simpler control. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The VL can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The VL airbrush is made in the US and includes the following: VL#3 airbrush with aluminum handle, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.
- Packed in deluxe wood case
- 1/8"BSP Adapter (Paasche Airbrush to 1/8BSP hose)
- The only airbrush that functions as both double action and single action
- Set includes all three head sizes (.55mm, 0.75mm and 1.05mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.