
Wood Box Set w/ VLSTPRO & All Three Heads
Mfr # VLST-3WC
Zoro # G315811794
Specifications
Product Information
Description
The VLSTPRO double action airbrush features a unique threaded bottle connection as well as cutaway handle and longer trigger stroke. Included with the airbrush are all three available spray heads, which allow the VLST to be used for most any application. Spray patterns range from 1/32 inch to wider patterns up to 1-1/2 inches. A PTFE packing allows spraying any water or solvent based paint. It can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The airbrush is made in the US and includes the following: VLST#3 airbrush, size 1 & 5 spray heads, 1/4oz metal cup, 1oz bottle assembly, 1oz storage bottle, hanger, wrench, 6' braided hose and manual.
- Packed in deluxe wood case
- Achieve patterns of 1/32 inch to 1-1/2 inch
- Only airbrush were bottles lock onto with threaded connection
- The only airbrush that functions as both double action and single action
- Set includes all three head sizes (.55mm, 0.75mm and 1.05mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.