Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6100
Zoro #
G4587430
UPC #
738743061001
Country of Origin
United States
Dimensions
Height
6.5"
Width
9.5"
Depth
2.75"
Details
Material
Steel
Capacity
25 Person System
Net Weight
3.15 lbs
Description
Pac-Kit® 25-Person Steel First-Aid Kit, w/Eyewash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.