Zoro Homepage

Bandage, Beige, Fabric, PK100

  • Mfr # 1-800

  • Zoro # G7092777


product price: $12.19
/pk 100, $0.12/ea

Key Features

For Use With
Wound Care
Standards
ANSI Z308.1-2015
Package Type
Box
Bandage Material
Fabric
Bandage Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-800
Zoro #
G7092777
UPC #
738743018005
Country of Origin
China

Dimensions

Width
1 in
Length
3 in

Details

For Use With
Wound Care
Standards
ANSI Z308.1-2015
Package Type
Box
Bandage Material
Fabric
Bandage Color
Beige
Metal Detectable
No
Item
Adhesive Bandages
Bandages Included
100
Latex Content
Latex Free
Includes
(100) 1 x 3 in Adhesive Bandages
Item - Adhesive Bandages
Strip Bandages
Water Resistant/Waterproof
None

Description

Adhesive Bandages, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Standards ANSI Z308.1-2015, Package Type Box, Bandage Color Beige, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.