
First Aid Kit for Up to 25 People, 159-Pieces, Steel (Discontinued)
- Mfr # 6086
- Zoro # G4601561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6086
Zoro #
G4601561
UPC #
738743060868
Country of Origin
United States
Dimensions
Height
6.5"
Width
9.5"
Depth
2.75"
Details
Material
Steel
Net Weight
2.75 lbs
Capacity
25 Person System
Description
Pac-Kit® First Aid Kit for Up to 25 People, 159-Pieces, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.