
Industrial #25 Weatherproof First Aid Kit, 159-Pieces, Plastic Case (Discontinued)
- Mfr # 6084
- Zoro # G4594525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6084
Zoro #
G4594525
UPC #
738743060844
Country of Origin
United States
Dimensions
Height
6.5"
Width
9.5"
Depth
2.75"
Details
Material
Plastic
Standards
ANSI Z308.1-2009 Compliant
Net Weight
1.404 lbs
Capacity
25 Person System
First Aid Kit Mounting Type
Handheld; Wall
Description
Pac-Kit® Industrial #25 Weatherproof First Aid Kit, 159-Pieces, Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.