
Small Bloodborne Pathogen Kit, Plastic Case, 4.5"H x 7.5"W x 2.75"D (Discontinued)
- Mfr # 3060
- Zoro # G5237922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3060
Zoro #
G5237922
UPC #
738743030601
Country of Origin
United States
Dimensions
Height
4.5"
Width
7.5"
Depth
2.75"
Details
Material
Weatherproof Plastic
Weight
0.994 lbs
Standards
Meets OSHA Requirements
Description
Pac-Kit® Small Industrial Bloodborne Pathogen Kit, Plastic Case, 4.5"H x 7.5"W x 2.75"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.