Zoro Homepage
This item is Discontinued.
Pac PAC AP4GM61 Advanced Interface Amplifier with Bose for 2014-2019 GM AP4GM61

PAC AP4GM61 Advanced Interface Amplifier with Bose for 2014-2019 GM (Discontinued)

  • Mfr # AP4GM61
  • Zoro # G504053783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4GM61
Zoro #
G504053783
UPC #
609098826105
Country of Origin
China

Description

Today's modern vehicle audio systems are becoming increasingly more sophisticated and complex. PAC engineered AmpPRO to dramatically simplify the installation of upgraded amplifiers in data-bus controlled amplified sound systems. AmpPRO allows you to keep the original radio's fit, finish, and features while giving you the freedom to improve the audio performance in record time.

Features
  • Upgrade solution for factory, fixed level, data-bus controlled sound systems
  • Time-saving design, prevents need for summing and audio correction devices
  • Variable volume, fade, balance, bass, mid and treble audio settings
  • Retains OnStar, Bluetooth, navigation, safety systems and all warning chimes
  • Front, rear, sub and center channel preamp outputs (5 volt RMS)
  • Provides full range, flat audio output for a solid audio foundation
  • Customized OE bass, mid and treble center frequency selection
  • Plug-n-play installation
  • Remote sub level controller included
  • Optional Toslinkoptical output included
Includes
  • AmpPRO module
  • Harness
  • Bass knob
  • Knob harness
  • Manual
Specifications
  • Dimension: 6" H x 2.25" W x 8.75" L
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.