Zoro Homepage
This item is Discontinued.
Pac PAC APHFD01 10 ft. Speaker Connection Harness for 2007-2017 Ford & Lincoln Vehicles APHFD01

PAC APHFD01 10 ft. Speaker Connection Harness for 2007-2017 Ford & Lincoln Vehicles (Discontinued)

  • Mfr # APHFD01
  • Zoro # G204161320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APHFD01
Zoro #
G204161320
UPC #
609098827386
Country of Origin
China

Description

Features
  • Can be used for other installations requiring plug-n-play speaker wire connection
  • Easily add amplifiers without cutting or modifying the vehicle's original wiring
  • Provides a plug-n-play connection at the vehicle's original amplifier location
  • Saves time by quickly utilizing the original speaker wires
Compatibility
  • 2007-2017 Ford & Lincoln Vehicles
Specifications
  • Size: 10'
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.