Zoro Homepage

Rad.Rep, Non-Amp'D 29Bit Gm Lan(14&16Pin)

  • Mfr # LCGM29

  • Zoro # G204382732


product price: $54.85
/ea

Key Features

Height
1/2 in
Length
5.2 in
Width
4 in
Compatible With
Car Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCGM29
Zoro #
G204382732
UPC #
609098814102
Country of Origin
China

Dimensions

Height
1/2 in
Length
5.2 in
Width
4 in

Details

Item
Interface Adapter
Compatible With
Car Radio

Description

Rad.Rep,Non-Amp'D 29Bit Gm Lan(14&16Pin)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.