Zoro Homepage

Polypropylene Strapping Machine

  • Mfr # PSM1412-IC3AKIT

  • Zoro # G208621219


product price: $1,349.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Length
35 in
Overall Height
30 in
For Use With
Polypropylene
Material
Steel
Voltage
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM1412-IC3AKIT
Zoro #
G208621219
UPC #
707022091565
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
35 in
Overall Height
30 in

Details

For Use With
Polypropylene
Material
Steel
Voltage
110

Description

Durable, sturdy steel construction.This semi-automatic strapping machine straps packages quickly and efficiently. Tension gauge dial on control panel allows quick adjustment with a tension range of 10-100 lbs. Accepts packages as small as 2-1/2 wide by 1 high up to an unlimited maximum size. Solid state circuitry eliminates down time. Works on 110v AC. Four 3 swivel casters 2 locking for easy movement. Accommodates 1/4 to 5/8 polypropylene strapping on 8 x 8 core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.