Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Plastic Buckles for 1/2 Polypropylene Strapping

  • Mfr # PLB-4A

  • Zoro # G508595814


product price: $51.99
/ea

Key Features

Material
Plastic
Color
White
Application
Polypropylene
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLB-4A
Zoro #
G508595814
UPC #
707022376020
Country of Origin
United States

Dimensions

Overall Height
6 in

Details

Material
Plastic
Color
White
Application
Polypropylene

Description

Plastic buckle combines prime raw material with the latest plastic processing technology to deliver a consistent, quality product. For superior plastic buckle performance, the patented Bucklelok, design locks each leg against the frame to allow for pre-threading, plus holding power superior to anything we have tested.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.