Zoro Homepage

14.4V Li-Ion Battery, 3.0Ah Capacity

  • Mfr # H45-60270

  • Zoro # G1932292


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Voltage
14.4 V
For Use With
16P075, 16P076
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H45-60270
Zoro #
G1932292
UPC #
-
Country of Origin
China

Details

Item
Battery
Battery Capacity
3 Ah
Voltage
14.4 V
For Use With
16P075, 16P076
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Battery Chemistry
Li-ion

Description

Battery Pack, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Voltage 14.4V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.