Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arch Strapping Machine, Semi Automatic

  • Mfr # AUTOPAC300-1/2

  • Zoro # G3996611


product price: $6,160.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Machine Operation Type
Semi Automatic Machine
Strapping Machine Design
Arch
Overall Length
56 5/16 in
Overall Width
24 3/8 in
Overall Height
60 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AUTOPAC300-1/2
Zoro #
G3996611
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
56 5/16 in
Overall Width
24 3/8 in
Overall Height
60 5/8 in
Max. Package Size
72 7/8 in W x 47 1/8 in H
Fits Strap Width
1/2 in

Details

Machine Operation Type
Semi Automatic Machine
Strapping Machine Design
Arch
Item
Arch Strapping Machine
Voltage
110 V AC
Standards
CE

Description

Arch Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 56 5/16 in, Overall Width 24 3/8 in, Overall Height 60 5/8 in, Max. Package Size 72 7/8 in W x 47 1/8 in H, Fits Strap Width 1/2 in, Voltage 110 V AC, Strapping Machine Design Arch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.