Zoro Homepage

Battery, 4 Ah, Li-Ion

  • Mfr # H46-60300

  • Zoro # G203457967


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
BT2450, BT3920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H46-60300
Zoro #
G203457967
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
BT2450, BT3920
Cordless Tool Kit Contents
(1) Battery

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Battery Series Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.