Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Battery, 5 Ah, Li-Ion
- Mfr # N5.4349
- Zoro # G803457923
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
For Use With
P328
Number of Batteries Included
1
Voltage
18V DC
Charger Included
No
Cordless Tool Kit Contents
(1) Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N5.4349
- Zoro #
- G803457923
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Battery
- Battery Capacity
- 5 Ah
- For Use With
- P328
- Number of Batteries Included
- 1
- Voltage
- 18V DC
- Charger Included
- No
- Cordless Tool Kit Contents
- (1) Battery
- Cordless Tool Battery Platform
- Accu Li-Ion
- Battery Chemistry
- Li-Ion
- Battery Series
- Accu
- Accessory Type
- Battery
- Included Charger
- No
- Product Type
- Battery
- Compatible Product Type
- Plastic Strapping Tools
- Charger Manufacturer Part Number
- N5.4447
- Compatible Manufacturer Part Number
- P328
- Oil Resistance
- Not Oil-Resistant
- Battery Type
- Tabbed
- Number of Chargers Included
- 0
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform Accu Li-Ion
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.