Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 120V AC, (1) 18V

  • Mfr # H45-60280

  • Zoro # G903457946


product price: $198.99
/ea
Free Shipping & Returns

Key Features

For Use With
H45-60002, H45-60003
Charger Class
Rapid
Battery Capacity Charged in 1-Hour
4 Ah
Charger Input Voltage
120V
Charging Port Voltage
(1) 18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H45-60280
Zoro #
G903457946
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Battery Charger
For Use With
H45-60002, H45-60003
Charger Class
Rapid
Battery Capacity Charged in 1-Hour
4 Ah
Charger Input Voltage
120V
Charging Port Voltage
(1) 18V
For Battery Voltage
18V
Number of Ports
1
Battery Chemistry
Li-ion

Description

Battery Charger, Charge Time 40 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Not Applicable, For Use With H45-60002, H45-60003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.