Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 120V AC, (1) 18V

  • Mfr # N5.4447

  • Zoro # G103457968


product price: $299.95
/ea
Free Shipping & Returns

Key Features

For Use With
P328
Charger Class
Rapid
Number of Ports
1
Battery Capacity Charged in 1-Hour
5 Ah
For Battery Voltage
18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5.4447
Zoro #
G103457968
UPC #
-
Country of Origin
Italy

Details

Item
Battery Charger
For Use With
P328
Charger Class
Rapid
Number of Ports
1
Battery Capacity Charged in 1-Hour
5 Ah
For Battery Voltage
18V
Charging Port Voltage
(1) 18V
Charger Input Voltage
120V
Battery Chemistry
Li-ion

Description

Battery Charger, Charge Time 80 min, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Not Applicable, For Use With P328

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.