Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BatteryOperatedStrappingSealers, BT3920

  • Mfr # H46-10710

  • Zoro # G013370272


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Powered Tools
Length
52.8 mm
Compatible Manufacturer Model Number
BT3920
Height
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H46-10710
Zoro #
G013370272
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
52.8 mm
Height
26 mm

Details

Material
Steel
Item
Battery Operated Strapping Sealers
For Use With
Powered Tools
Compatible Manufacturer Model Number
BT3920

Description

Item Battery Operated Strapping Sealers, For Use With Powered Tools, Material Steel, Height 26 mm, Length 52.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.