Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Strapping Tool, Blk/Gray

  • Mfr # BT3920 5/8-SET

  • Zoro # G7613035


product price: $4,172.99
/ea
Free Shipping & Returns

Key Features

For Use With
Polypropylene and Polyester Strapping
For Strapping Width
5/8"
Weight
9.7 lb.
Joint Type
Friction Weld
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT3920 5/8-SET
Zoro #
G7613035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
5/8"
Max. Strapping Width
5/8 in
Fits Strap Width
5/8 in
Min. Strapping Width
5/8 in
Overall Width
6 in
Overall Height
6 1/2 in
Overall Length
14 in
Handle Length
5 in

Details

Item
Strapping Combo Tool
For Use With
Polypropylene and Polyester Strapping
Weight
9.7 lb.
Joint Type
Friction Weld
Battery Voltage
18 V
Color
Black, Gray
Material
Plastic, Steel
Includes
(2) Batteries, Charger
Tensioner Type
Battery
Handle Covering Material
Plastic, Rubber
Tool Joint Type
Friction Weld
Handle Grip
Yes
Tool Seal Type
Friction Weld
Seal Surface Type
Flat
Compatible Strapping
Plastic Strapping
Tensioner Application
High Tension General Purpose
Tool Tension Capacity
880 lb
Tool Style
Battery Powered Feedwheel
Tool Weight
10 lb
Tool Strength
Heavy Duty
Tool Type
Cutter and Sealer Tool, Tensioner
Tool Power Source
Battery
Standards
CE
Fits Strap Tensile
.023 to .053

Description

Strapping Combo Tool, Tool Power Source Battery, Tool Strength Heavy Duty, Fits Strap Width 5/8 in, Fits Strap Tensile .023 to .053, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 10 lb, Tool Tension Capacity 880 lb, Tool Style Battery Powered Feedwheel, Tensioner Application High Tension General Purpose, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 6 1/2 in, Tensioner Type Battery, Battery Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.