Zoro Homepage

BatteryOperatedStrappingSealers

  • Mfr # H46-10901

  • Zoro # G813370212


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Width
19 1/2 mm
Material
Steel
For Use With
Powered Tools
Length
27.3 mm
Compatible Manufacturer Model Number
BT2450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H46-10901
Zoro #
G813370212
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
19 1/2 mm
Length
27.3 mm
Height
5.94 mm

Details

Material
Steel
For Use With
Powered Tools
Item
Battery Operated Strapping Sealers
Compatible Manufacturer Model Number
BT2450

Description

Item Battery Operated Strapping Sealers, For Use With Powered Tools, Material Steel, Height 5.94 mm, Length 27.3 mm, Width 19 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.