Zoro Homepage

BatteryOperatedStrappingSealers

  • Mfr # H46-30900

  • Zoro # G113370219


product price: $16.25
/ea

Key Features

For Use With
Powered Tools
Material
Steel
Length
8.9 mm
Compatible Manufacturer Model Number
BT2450/BT3920
Height
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H46-30900
Zoro #
G113370219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.9 mm
Height
35 mm

Details

For Use With
Powered Tools
Material
Steel
Item
Battery Operated Strapping Sealers
Compatible Manufacturer Model Number
BT2450/BT3920

Description

Item Battery Operated Strapping Sealers, For Use With Powered Tools, Material Steel, Height 35 mm, Length 8.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.