Zoro Homepage

BatteryOperatedStrappingSealers

  • Mfr # H46-40900

  • Zoro # G213370232


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Length
19.2 mm
For Use With
Powered Tools
Material
Steel
Width
23 mm
Compatible Manufacturer Model Number
BT3920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H46-40900
Zoro #
G213370232
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
19.2 mm
Width
23 mm
Height
5 mm

Details

Item
Battery Operated Strapping Sealers
For Use With
Powered Tools
Material
Steel
Compatible Manufacturer Model Number
BT3920

Description

Item Battery Operated Strapping Sealers, For Use With Powered Tools, Material Steel, Height 5 mm, Length 19.2 mm, Width 23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.