Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BatteryOperatedStrappingSealers

  • Mfr # H46-52200

  • Zoro # G013370210


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Length
232 mm
For Use With
Powered Tools
Width
20 mm
Material
Steel
Includes
(1) H46-50300, (2) Screw M5 x 16 mm, (2) Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H46-52200
Zoro #
G013370210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
232 mm
Width
20 mm
Height
70 mm

Details

For Use With
Powered Tools
Material
Steel
Item
Battery Operated Strapping Sealers
Includes
(1) H46-50300, (2) Screw M5 x 16 mm, (2) Spring Washer
Compatible Manufacturer Model Number
BT2450/BT3920

Description

Item Battery Operated Strapping Sealers, For Use With Powered Tools, Material Steel, Height 70 mm, Length 232 mm, Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.