Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pac Strapping Products Handheld Strapping Tool, 14.4V VT550L-SET

Handheld Strapping Tool, 14.4V (Discontinued)

  • Mfr # VT550L-SET
  • Zoro # G4383373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT550L-SET
Zoro #
G4383373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
1/2"
Overall Length
13 1/2 in
Overall Width
6 in
Fits Strap Width
1/2 in
Max. Strapping Width
1/2 in
Min. Strapping Width
1/2 in
Handle Length
5 in
Overall Height
6 1/2 in

Details

Item
Strapping Combo Tool
For Use With
Polypropylene And Polyester Strapping
Includes
2 Lithium Ion (No break in period, quick charge, high capacity)
Weight
9.9 lb.
Material
Plastic, Steel
Battery Voltage
14.4V
Tension Capacity
550 lb.
Seal Surface Type
Flat
Tool Weight
9 lb
Tensioner Application
Regular Tension General Purpose
Handle Covering Material
Plastic, Rubber
Tool Style
Battery Powered Feedwheel
Compatible Strapping
Plastic Strapping
Tool Joint Type
Friction Weld
Tool Type
Tensioner, Cutter and Sealer Tool
Handle Grip
Yes
Tool Power Source
Battery
Color
Black
Fits Strap Tensile
400 to 820 lb
Tool Strength
Standard Duty
Standards
CE
Tool Tension Capacity
550 lb

Description

Strapping Combo Tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Fits Strap Tensile 400 to 820 lb, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 9 lb, Tool Tension Capacity 550 lb, Tool Style Battery Powered Feedwheel, Tensioner Application Regular Tension General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 6 1/2 in, Battery Voltage 14.4V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.