Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pac Strapping Products Handheld Strapping Tool, 14.4V VT700L-SET

Handheld Strapping Tool, 14.4V (Discontinued)

  • Mfr # VT700L-SET
  • Zoro # G4383382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT700L-SET
Zoro #
G4383382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
1/2", 5/8"
Max. Strapping Width
5/8 in
Min. Strapping Width
5/8 in
Handle Length
5 in
Fits Strap Width
5/8 in
Overall Height
6 1/2 in
Overall Length
13 1/2 in
Overall Width
6 in

Details

Item
Strapping Combo Tool
For Use With
Polypropylene And Polyester Strapping
Battery Voltage
14.4V
Includes
14.4V Bosch NiMh Battery, 14.4V Bosch NiCad Battery (Use In Colder Temps) And Quick Charger
Material
Plastic, Steel
Tension Capacity
485 lb.
Handle Grip
Yes
Fits Strap Tensile
400 to 1400 lb
Compatible Strapping
Plastic Strapping
Standards
CE
Tool Weight
9 lb
Seal Surface Type
Flat
Tool Power Source
Battery
Tool Strength
Standard Duty
Handle Covering Material
Plastic, Rubber
Tool Style
Battery Powered Feedwheel
Color
Black
Tool Joint Type
Friction Weld
Tool Type
Tensioner, Cutter and Sealer Tool
Tool Tension Capacity
700 lb
Tensioner Application
Regular Tension General Purpose

Description

Strapping Combo Tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 5/8 in, Fits Strap Tensile 400 to 1400 lb, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 9 lb, Tool Tension Capacity 700 lb, Tool Style Battery Powered Feedwheel, Tensioner Application Regular Tension General Purpose, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 6 1/2 in, Battery Voltage 14.4V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.