ManualStrappingSealersandTensioners
Mfr # HBT-CORD
Zoro # G013370258
product price: $71.99
/eaKey Features
Compatible Strapping
Poly Cord Strapping
Tool Type
Leverage Tool
Handle Length
460 mm
Fits Strap Tensile
3 mm
Tool Power Source
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBT-CORD
Zoro #
G013370258
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
460 mm
Fits Strap Width
up to 2 in
Overall Length
530 mm
Details
Item
Manual Strapping Sealers and Tensioners
Compatible Strapping
Poly Cord Strapping
Tool Type
Leverage Tool
Fits Strap Tensile
3 mm
Tool Power Source
Manual
Tool Weight
3.53 lb
Tensioner Type
Cord Strapping
Tool Action
Front Action
Tool Strength
Standard Duty
Description
Manual Strapping Sealers and Tensioners, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width up to 2 in, Fits Strap Tensile 3 mm, Handle Length 22 1/4 in, Tool Weight 3.53 lb, Overall Height 1 3/4 in, Tensioner Type Cord Strapping, Battery Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.