Zoro Homepage

ManualStrappingSealersandTensioners

  • Mfr # PST CORD

  • Zoro # G313370248


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Min. Strapping Width
1/4 in
Max. Strapping Width
3/4 in
Compatible Strapping
Poly Cord Strapping
Tool Strength
Standard Duty
Fits Strap Width
1/4 in to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST CORD
Zoro #
G313370248
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Strapping Width
1/4 in
Max. Strapping Width
3/4 in
Fits Strap Width
1/4 in to 3/4 in
Overall Length
268 mm
Handle Length
240 mm

Details

Item
Manual Strapping Sealers and Tensioners
Compatible Strapping
Poly Cord Strapping
Tool Strength
Standard Duty
Tool Type
Tensioner Tool
Tensioner Application
General Purpose
Tool Power Source
Manual
Seal Surface Type
Flat
Tensioner Type
Cord Strapping
Tool Weight
3.46 lb
Fits Strap Tensile
1 mm
Tool Action
Front Action

Description

Manual Strapping Sealers and Tensioners, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width 1/4 in to 3/4 in, Fits Strap Tensile 1 mm, Handle Length 11 in, Tool Weight 3 lb, Tensioner Application General Purpose, Min. Strapping Width 1/4 in, Max. Strapping Width 3/4 in, Overall Height 3 in, Tensioner Type Cord Strapping, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.