ManualStrappingSealersandTensioners
Mfr # PSTHD-RB
Zoro # G213370263
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Tensioner Application
Heavy Duty Round Bundles
Tool Strength
Heavy Duty
Max. Strapping Width
1 1/2 in
Min. Strapping Width
3/4 in
Seal Surface Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSTHD-RB
Zoro #
G213370263
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Strapping Width
1 1/2 in
Min. Strapping Width
3/4 in
Fits Strap Width
3/4 in to 1 1/2 in
Handle Length
300 mm
Overall Length
373 mm
Details
Item
Manual Strapping Sealers and Tensioners
Tensioner Application
Heavy Duty Round Bundles
Tool Strength
Heavy Duty
Seal Surface Type
Round
Tool Power Source
Manual
Tensioner Type
Cord Strapping
Tool Action
Front Action
Fits Strap Tensile
2 mm
Tool Weight
5.07 lb
Description
Manual Strapping Sealers and Tensioners, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Not Applicable, Fits Strap Width 3/4 in to 1 1/2 in, Fits Strap Tensile 2 mm, Handle Length 11 4/5 in, Tool Weight 5.07 lb, Tensioner Application Heavy Duty Round Bundles, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/2 in, Overall Height 4 1/2 in, Tensioner Type Cord Strapping, Battery Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.