Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Dispenser, Oscillated

  • Mfr # DSP 872

  • Zoro # G513370222


product price: $1,027.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Compatible Strapping
Polyester Strapping, Polypropylene Strapping
Cart Design
Heavy Duty
Min. Strapping Width
9 mm
Strapping Wind
Oscillated
For Core Dia.
8 in, 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP 872
Zoro #
G513370222
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Strapping Width
9 mm
For Core Dia.
8 in, 16 in

Details

Compatible Strapping
Polyester Strapping, Polypropylene Strapping
Cart Design
Heavy Duty
Strapping Wind
Oscillated
Item
Strapping Dispenser

Description

Strapping Dispenser, Compatible Strapping Polyester Strapping, Polypropylene Strapping, Cart Design Heavy Duty, Min. Strapping Width 9 mm, Strapping Wind Oscillated, For Core Dia. 8 in, 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.