Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Dispenser, Oscillated

  • Mfr # DSP HD

  • Zoro # G916099775


product price: $546.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Wheel Type
Plastic
For Core Dia.
16 in
Cart Fastener Type
Straptroller
Strapping Wind
Oscillated
Min. Strapping Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSP HD
Zoro #
G916099775
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Core Dia.
16 in
Min. Strapping Width
1/2 in
Wheel Diameter
8 in
Max. Strapping Width
1 in

Details

Wheel Type
Plastic
Item
Strapping Dispenser
Cart Fastener Type
Straptroller
Strapping Wind
Oscillated
Compatible Strapping
Plastic Strapping, Steel Strapping
Cart Design
Heavy Duty

Description

Strapping Dispenser, Compatible Strapping Plastic Strapping, Steel Strapping, Cart Design Heavy Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1 in, Strapping Wind Oscillated, For Core Dia. 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.