Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Equipment Accessories, DSP-872

  • Mfr # BALANCER-RD

  • Zoro # G913370211


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Length
351.3 mm
Height
70 mm
Material
Aluminum
Width
148 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALANCER-RD
Zoro #
G913370211
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
351.3 mm
Height
70 mm
Width
148 mm

Details

Item
Strapping Equipment Accessories
Material
Aluminum

Description

Item Strapping Equipment Accessories, For Use With Not Applicable, Material Steel, Height 70 mm, Length 351.3 mm, Width 148 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.