Zoro Homepage

Strapping Machine, Table Top, Semiautomatc

  • Mfr # IMPACT STRAPPER

  • Zoro # G0726957


product price: $2,239.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Machine Operation Type
Semi Automatic Machine
Strapping Machine Design
Tabletop
Overall Length
33 1/2 in
Overall Width
22 in
Overall Height
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPACT STRAPPER
Zoro #
G0726957
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
33 1/2 in
Overall Width
22 in
Overall Height
37 1/2 in
Max. Package Size
Unlimited
Fits Strap Width
1/4 in to 1/2 in
Core Dia.
8" to 9"
Strapping Size
1/4" to 1/2"
Length
33-1/2"
Width
22"
Table Surface Height
30-3/4" to 37-1/2"

Details

Machine Operation Type
Semi Automatic Machine
Strapping Machine Design
Tabletop
For Use With
Plastic Strapping
Frequency
50/60 Hz
Operation Mode
Semi-Automatic
Item
Tabletop Strapping Machine
Tension Capacity
180 lb.
Amps
3
Voltage
110V AC
Current
3 A
Standards
CE

Description

Tabletop Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 33 1/2 in, Overall Width 22 in, Overall Height 37 1/2 in, Max. Package Size Unlimited, Fits Strap Width 1/4 in to 1/2 in, Voltage 110V AC, Current 3 A, Strapping Machine Design Tabletop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.