Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tool Kit, 1,279 lb, Poly Cord

  • Mfr # CORD KIT RD 1/2"

  • Zoro # G013370630


product price: $577.99
/ea
Free Shipping & Returns

Key Features

For Use With
Poly Cord Strapping
Thickness
0.5 in
Strapping Seal Type
500 Buckles
Compatible Strapping
Poly Cord Strapping
Kit Includes
Coil of 45WO, Manual Tensioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORD KIT RD 1/2"
Zoro #
G013370630
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Fits Strap Width
1/2 in
Strapping Length
3,624 ft

Details

Item
Strapping Tool Kit
For Use With
Poly Cord Strapping
Strapping Seal Type
500 Buckles
Compatible Strapping
Poly Cord Strapping
Kit Includes
Coil of 45WO, Manual Tensioner
Break Strength
1,279 lb
Strapping Wind
Oscillated

Description

Strapping Tool Kit, Kit Includes Strapping, Tensioner, Buckles, Fits Strap Width 1/2 in, Thickness Not Applicable, Break Strength 1,279 lb, Strapping Length 3,624 ft, Strapping Wind Oscillated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.