Steel Strapping Kit With Two 1/2 x 200' Coils, Tensioner, Sealer, Cutter & Case

  • Mfr # SK48

  • Zoro # G808654631


product price: $461.66
/ea
Free Shipping & Returns

Key Features

Application
Steel
Color
Black
Material
Steel
Includes
2 Rolls Strapping, Steel Carrying Case, Seals, Cutter, Sealer, Tensioner
Style
With Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK48
Zoro #
G808654631
UPC #
707022314428
Country of Origin
United States

Dimensions

Length
400 in

Details

Application
Steel
Color
Black
Material
Steel
Includes
2 Rolls Strapping, Steel Carrying Case, Seals, Cutter, Sealer, Tensioner
Style
With Carrying Case

Description

Ideal for use at remote job sites. Kit includes: two 200 ft. coils of .20 thick 1/2 wide steel strapping, 500 seals, a heavy-duty feed-wheel tensioner, a sealing tool and a steel strap cutter with a convenient and reusable heavy-duty steel case dispenser for holding strapping, seals and tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.