Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6019-0084-P1
Zoro #
G8503984
UPC #
-
Country of Origin
United States
Dimensions
Length
7.64"
Size
2.55"
Details
Item
Cubby
Application
Soldering Iron Set Back Stand
For Use With
Mfr. No. TD-100
Color
Black
Material
Aluminum
Description
Cubby, Material Aluminum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.