Zoro Homepage
This item is Discontinued.
Pace Fume Extraction Arm, 36in.Lx2in.D 8882-0435-P1

Fume Extraction Arm, 36in.Lx2in.D (Discontinued)

  • Mfr # 8882-0435-P1
  • Zoro # G8504255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8882-0435-P1
Zoro #
G8504255
UPC #
-
Country of Origin
Unknown

Details

Item
Fume Extraction Arm
Material
ESD Safe Plastic
For Use With
Arm-Evac 105, 200 and 250
Application
For Fume Extraction
Features
Static Safe Flexible Plastic, Easily Adjusts to An Infinite Number of Positions, 36"L x 2"D

Description

Fume Extraction Arm, Material ESD Safe Plastic, For Use With Arm-Evac 105, 200 and 250, Application For Fume Extraction, Features Static Safe Flexible Plastic, Easily Adjusts to An Infinite Number of Positions, 36 In L x 2 In D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.