Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pace Fume Extraction Flexhose, ESD Safe Plastc 8886-0299-P1

Fume Extraction Flexhose, ESD Safe Plastc (Discontinued)

  • Mfr # 8886-0299-P1
  • Zoro # G8504395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8886-0299-P1
Zoro #
G8504395
UPC #
-
Country of Origin
Unknown

Details

Item
Fume Extraction Flexhose
Material
ESD Safe Plastic
For Use With
Arm-Evac 105, 200 and 250
Application
For Fume Extraction
Features
3" to 2" Reducer

Description

Fume Extraction Flexhose, Material ESD Safe Plastic, For Use With Arm-Evac 105, 200 and 250, Application For Fume Extraction, Features 3 In. to 2 In. Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.