Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pace Fume Extraction Metal Plenum, Steel 8886-0366-P1

Fume Extraction Metal Plenum, Steel (Discontinued)

  • Mfr # 8886-0366-P1
  • Zoro # G8504404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8886-0366-P1
Zoro #
G8504404
UPC #
-
Country of Origin
Unknown

Details

Item
Fume Extraction Metal Plenum
Material
Steel
For Use With
Arm-Evac 105, 200 and 250
Application
For Large Work Surface Extraction
Features
18 in Laminar Flow
Accessory Type
Fume Extraction Metal Plenum

Description

Fume Extraction Metal Plenum, Material Steel, For Use With Arm-Evac 105, 200 and 250, Application For Large Work Surface Extraction, Features 18 In. Laminar Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.