Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pace Glass Chamber, Silver, PK2 4010-0115-P2

Glass Chamber, Silver, PK2 (Discontinued)

  • Mfr # 4010-0115-P2
  • Zoro # G8503853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010-0115-P2
Zoro #
G8503853
UPC #
-
Country of Origin
United States

Dimensions

Length
0.65"

Details

Item
Glass Chamber
For Use With
Mfr. No. SX-100, SX-90
Color
Silver
Material
Aluminum

Description

Glass Chamber, Material Aluminum, Color Silver, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.