Zoro Homepage
This item is Discontinued.
Pace Heater, Gray, 2.06in.L, SS 6010-0080-P1

Heater, Gray, 2.06in.L, SS (Discontinued)

  • Mfr # 6010-0080-P1
  • Zoro # G8503887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-0080-P1
Zoro #
G8503887
UPC #
-
Country of Origin
United States

Dimensions

Length
2.06"
Size
0.44"

Details

Item
Heater
Application
Replacement Heater
Color
Gray
For Use With
Mfr. No. SX-70
Material
Stainless Steel
Characteristics
Replacement

Description

Heater, Material Stainless Steel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.