Zoro Homepage
This item is Discontinued.
Pace Heater, Gray, 2.66in.L, SS 6010-0095-P1

Heater, Gray, 2.66in.L, SS (Discontinued)

  • Mfr # 6010-0095-P1
  • Zoro # G8503923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-0095-P1
Zoro #
G8503923
UPC #
-
Country of Origin
United States

Dimensions

Length
2.66"
Size
0.441"

Details

Item
Heater
Application
Replacement Heater
Color
Gray
For Use With
Mfr. No. PS-90
Material
Stainless Steel
Characteristics
Replacement

Description

Heater, Material Stainless Steel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.