Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1259-0130-P1
Zoro #
G8503765
UPC #
-
Country of Origin
United States
Dimensions
Length
1.25"
Size
0.060"
Details
Item
Nozzle
Application
Hot Air Soldering Nozzle
Color
Gray
For Use With
Mfr. No. TJ-85
Material
Stainless Steel
Characteristics
Curved
Description
Nozzle, Material Stainless Steel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.