Zoro Homepage
This item is Discontinued.
Pace Rework System, Digital, 150W, 8 slpm MBT-301

Rework System, Digital, 150W, 8 slpm (Discontinued)

  • Mfr # MBT-301
  • Zoro # G8504142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBT-301
Zoro #
G8504142
UPC #
-
Country of Origin
Unknown

Details

Item
Rework System
Type
Digital
Voltage
115
Watts
150
Temp. Range (F)
100 Degrees to 900 Degrees
Temp. Accuracy (F)
+/-27 Degrees
Includes
TD-100 Thermo Drive Iron, SX-100 Sodr-X-Tractor
Application
For Rework and Repair of SMT and Thru-Hole Applications
Air Flow
8 slpm
Standards
ESD Safe
Pump Type
Diaphragm Pump
Features
Two Active Channels, Metal Housing, Ten Hand Pieces Compatible, Set Back and Auto Off Functions

Description

Rework System, Application For Rework and Repair of SMT and Thru-Hole Applications, Features Two Active Channels, Metal Housing, Ten Hand Pieces Compatible, Set Back and Auto Off Functions, Includes TD-100 Thermo Drive Iron, SX-100 Sodr-X-Tractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.