Zoro Homepage
This item is Discontinued.
Pace Rework System, Digital, 240W, 8 slpm MBT-350

Rework System, Digital, 240W, 8 slpm (Discontinued)

  • Mfr # MBT-350
  • Zoro # G8504133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBT-350
Zoro #
G8504133
UPC #
-
Country of Origin
Unknown

Details

Item
Rework System
Type
Digital
Voltage
115
Watts
240
Temp. Range (F)
100 Degrees to 900 Degrees
Temp. Accuracy (F)
+/-27 Degrees
Includes
TD-100 Thermo Drive Iron, MT-100 Mini Tweez, SX-100 Sodr-X-Tractor
Air Flow
8 slpm
Pump Type
Diaphragm Pump
Features
Three Active Channels, Metal Housing, Ten Hand Pieces Compatible, Set Back and Auto Off Functions
Application
For Rework and Repair of SMT and Thru-Hole Applications
Standards
ESD Safe

Description

Rework System, Application For Rework and Repair of SMT and Thru-Hole Applications, Features Three Active Channels, Metal Housing, Ten Hand Pieces Compatible, Set Back and Auto Off Functions, Includes TD-100 Thermo Drive Iron, MT-100 Mini Tweez, SX-100 Sodr-X-Tractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.