Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1309-0018-P50
Zoro #
G8503792
UPC #
-
Country of Origin
United States
Dimensions
Length
0.25"
Size
0.468"
Details
Item
Sodr-X-Tractor Filter
Application
Filter
Color
White
For Use With
Mfr. No. SX-100, SX-90
Material
Felt
Description
Sodr-X-Tractor Filter, Material Felt, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.