Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1309-0054-P10
Zoro #
G8503835
UPC #
-
Country of Origin
United States
Dimensions
Size
0.560 in
Overall Length
2.95 in
Details
Item
Solder Flux Extractor Chambers
For Use With
Mfr. No. SX-100, SX-90
Application
Filter
Material
Cardboard
Color
White/Blue
Description
Solder Flux Extractor Chambers, Material Cardboard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.